Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length 40 Degree Helix Ball Nose Neck Alu-Power

  • Mfr # 38573

  • Zoro # G4426603


product price: $28.99
/ea

Key Features

Milling Diameter
1/4 in
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
3/8 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38573
Zoro #
G4426603
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/4 in
Length of Cut
3/8 in
Shank Dia.
1/4 in
Overall Length
3 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single End
Helix Angle
40 Degrees
Finish
Bright
Shank Type
Plain
Cutting Direction
Right Hand
Series
E5975
Non Ferrous (N) Compatibility
Yes
End Mill Style
Ball
Overall Reach
1/2 in
Center Cutting
Yes
Type
Finisher
SAE or Metric
SAE
Helix Type
Equal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.