Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length 40 Degree Helix Ball Nose Neck Alu-Power

  • Mfr # 38579

  • Zoro # G4426612


product price: $35.35
/ea

Key Features

Type
Finisher
Cutting Direction
Right Hand
End Mill Application
Aluminum Alloys
Reach
1.000 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38579
Zoro #
G4426612
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
5/16 in
Length Below Shank
1.000 in
Length of Cut
0.500 in
Overall Length
3.000 in
Milling Diameter
5/16 in

Details

Type
Finisher
Cutting Direction
Right Hand
End Mill Application
Aluminum Alloys
Reach
1.000 in
Single End/Double End
Single End
Helix Type
Equal Index
Number of Flutes
3
End Mill Style
Ball
Shank Type
Plain Shank
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Finish
None
End Mill Material
Carbide
Series
E5975
System of Measurement
Inch
Helix Angle
40°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.