
3 Flute Regular Length 45 Deg Helix Tialn-Futura Coated Carbide
Mfr # 34565TF
Zoro # G4178383
product price: $22.25
/eaKey Features
Material
Carbide
Measurement System
Inch
Overall Length
2 in
Milling Diameter
3/16 in
Number of Flutes
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34565TF
Zoro #
G4178383
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
2 in
Milling Diameter
3/16 in
Length of Cut
1/262 in
Shank Dia.
3/16 in
Details
Material
Carbide
Measurement System
Inch
Number of Flutes
3
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Single End/Double End
Single End
Shank Type
Plain
Spiral Direction
Right Hand
Helix Angle
45 Degrees
End Type- Holemaking
Square
Cutting Direction
Right Hand
Series
E5243
Center Cutting
Yes
Helix Type
Equal Index
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.