
3 Flute Regular Length 45 Deg Helix Tialn-Futura Coated Carbide
Mfr # 34584TF
Zoro # G4179844
product price:Â $50.89
/eaKey Features
Material
Carbide
Measurement System
Inch
Overall Length
2-1/2 in
Number of Flutes
3
End Mill Style
Finisher
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34584TF
Zoro #
G4179844
UPC #
-
Country of Origin
Unknown
Dimensions
Milling Diameter
3/8 in
Overall Length
2-1/2 in
Length of Cut
7/8 in
Shank Dia.
3/8 in
Details
Material
Carbide
Measurement System
Inch
Number of Flutes
3
End Mill Style
Finisher
Finish
TiAlN
Single End/Double End
Single End
Helix Angle
45 Degrees
Cutting Direction
Right Hand
Shank Type
Plain
End Type- Holemaking
Square
Series
E5243
Spiral Direction
Right Hand
Center Cutting
Yes
Helix Type
Equal Index
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.