Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length 45 Deg Helix Ticn-Coated Carbide

  • Mfr # 34579TC

  • Zoro # G4177132


product price: $39.75
/ea

Key Features

Number of Flutes
3
Length of Cut
0.812 in
Spiral Direction
Right Hand
End Mill Style
Square
Helix Angle
45°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34579TC
Zoro #
G4177132
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.812 in
Overall Length
2.500 in
Shank Dia.
5/16 in
Milling Diameter
5/16 in

Details

Number of Flutes
3
Spiral Direction
Right Hand
End Mill Style
Square
Helix Angle
45°
Helix Type
Equal Index
Center Cutting
Center Cutting
End Mill Application
General Purpose
Measurement System
Inch
Type
Finisher
Material
Carbide
Shank Type
Plain Shank
Series
E5243
Finish
TiCN
Cutting Direction
Right Hand
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.