
3 Flute Regular Length 45 Deg Helix Ticn-Coated Carbide
Mfr # 34595TC
Zoro # G4184598
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Type
Finisher
Material
Carbide
Shank Dia.
5/8 in
Helix Type
Equal Index
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34595TC
Zoro #
G4184598
UPC #
-
Country of Origin
Unknown
Dimensions
Shank Dia.
5/8 in
Milling Diameter
5/8 in
Length of Cut
1.250 in
Overall Length
3.500 in
Details
Number of Flutes
3
Type
Finisher
Material
Carbide
Helix Type
Equal Index
Shank Type
Plain Shank
Single End/Double End
Single End
End Mill Style
Square
Finish
TiCN
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Helix Angle
45°
Measurement System
Inch
Cutting Direction
Right Hand
Series
E5243
End Mill Application
General Purpose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.