Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length 45 Deg Helix Ticn-Coated Carbide

  • Mfr # 34598TC

  • Zoro # G4185821


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1.500 in
Single End/Double End
Single End
Measurement System
Inch
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34598TC
Zoro #
G4185821
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.500 in
Shank Dia.
3/4 in
Milling Diameter
3/4 in
Overall Length
4.000 in

Details

Number of Flutes
3
Single End/Double End
Single End
Measurement System
Inch
Series
E5243
Type
Finisher
Cutting Direction
Right Hand
End Mill Style
Square
Helix Angle
45°
Shank Type
Plain Shank
Center Cutting
Center Cutting
Finish
TiCN
End Mill Application
General Purpose
Spiral Direction
Right Hand
Helix Type
Equal Index
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.