Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length 45 Degree Helix Corner Radius Alu-Power

  • Mfr # 28584-030

  • Zoro # G4434583


product price: $59.25
/ea

Key Features

Radius
0.030 in
End Mill Application
Aluminum Alloys
Milling Diameter
3/8 in
Helix Type
Equal Index
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28584-030
Zoro #
G4434583
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.030 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Length of Cut
1.000 in
Corner Radius
0.030 in
Overall Length
2.500 in

Details

End Mill Application
Aluminum Alloys
Helix Type
Equal Index
End Mill Style
Radius
Type
Finisher
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Cutting Direction
Right Hand
Shank Type
Plain Shank
Helix Angle
45°
Single End/Double End
Single End
End Mill Material
Carbide
Number of Flutes
3
System of Measurement
Inch
Finish
None
Series
E5980

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.