Zoro Homepage

3 Flute Regular Length 45 Degree Helix Ticn-Coated Alu-Power

  • Mfr # 28593TC

  • Zoro # G4461104


product price: $58.79
/ea

Key Features

Number of Flutes
3
Cutting Direction
Right Hand
Length of Cut
1.250 in
Measurement System
Inch
Series
E5981
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28593TC
Zoro #
G4461104
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.250 in
Shank Dia.
1/2 in
Milling Diameter
1/2 in
Overall Length
3.000 in

Details

Number of Flutes
3
Cutting Direction
Right Hand
Measurement System
Inch
Series
E5981
End Mill Application
Aluminum Alloys
Helix Angle
45°
Type
Finisher
Helix Type
Equal Index
Single End/Double End
Single End
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Shank Type
Plain Shank
End Mill Style
Square
Finish
TiCN
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.