Zoro Homepage

3 Flute Regular Length 50 Deg Helix Jet-Power Carbide

  • Mfr # 95115

  • Zoro # G4471123


product price: $68.25
/ea

Key Features

Number of Flutes
3
Length of Cut
1.000 in
Shank Dia.
7/16 in
Type
Finisher
Helix Angle
50°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95115
Zoro #
G4471123
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.000 in
Shank Dia.
7/16 in
Milling Diameter
7/16 in
Overall Length
2.750 in

Details

Number of Flutes
3
Type
Finisher
Helix Angle
50°
Measurement System
Inch
End Mill Style
Square
Center Cutting
Center Cutting
Single End/Double End
Single End
Finish
TiAlN
Shank Type
Plain Shank
Helix Type
Equal Index
End Mill Application
Titanium, Stainless, Alloy/Prehardened Steels to HRc45
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Series
EH108
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.