Zoro Homepage

3 Flute Regular Length 60 Deg Helix Center Cut Powder Metal Tank-Power

  • Mfr # E9988024TF

  • Zoro # G4492001


product price: $37.45
/ea

Key Features

Milling Diameter
3/8 in
Number of Flutes
3
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Length of Cut
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E9988024TF
Zoro #
G4492001
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/8 in
Length of Cut
3/4 in
Dimension Type
Inch
Shank Dia.
3/8 in
Overall Length
2-1/2 in

Details

Number of Flutes
3
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Shank Type
Weldon Flat
Spiral Direction
Right Hand
Material
Powdered Metal HSS-PM
Cutting Direction
Right Hand
Helix Angle
60 Degrees
Single End/Double End
Single End
Helix Type
Equal Index
End Type
Square
Center Cutting
Yes
Series
E9988

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.