3 Flute Regular Length 60 Deg Helix Center Cut Powder Metal Tank-Power

  • Mfr # E9988028TF

  • Zoro # G4494768


product price: $44.75
/ea

Key Features

Milling Diameter
7/16 in
Number of Flutes
3
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E9988028TF
Zoro #
G4494768
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
7/16 in
Length of Cut
1 in
Overall Length
2.687 in
Dimension Type
Inch
Shank Dia.
3/8 in

Details

Number of Flutes
3
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Shank Type
Weldon Flat
Spiral Direction
Right Hand
Material
Powdered Metal HSS-PM
Single End/Double End
Single End
Helix Angle
60 Degrees
Cutting Direction
Right Hand
Series
E9988
Helix Type
Equal Index
Center Cutting
Yes
End Type
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.