
3 Flute Regular Length 60 Deg Helix Center Cut Powder Metal Tank-Power
Mfr # E9988048TF
Zoro # G4494774
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
3/4 in
Number of Flutes
3
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Length of Cut
1-5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E9988048TF
Zoro #
G4494774
UPC #
-
Country of Origin
Unknown
Dimensions
Milling Diameter
3/4 in
Length of Cut
1-5/8 in
Dimension Type
Inch
Overall Length
3-7/8 in
Shank Dia.
3/4 in
Details
Number of Flutes
3
End Mill Style
Finisher
Finish
TiAlN (TYLON)-FUTURA
Helix Angle
60 Degrees
Shank Type
Weldon Flat
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Material
Powdered Metal HSS-PM
Single End/Double End
Single End
Series
E9988
End Type
Square
Center Cutting
Yes
Helix Type
Equal Index
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.