Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length 60 Deg Helix Ticn-Coated Carbide

  • Mfr # 20593TC

  • Zoro # G4187958


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Material
Carbide
Type
Finisher
Helix Angle
60°
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20593TC
Zoro #
G4187958
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.000 in
Overall Length
3.000 in
Milling Diameter
1/2 in
Shank Dia.
1/2 in

Details

Number of Flutes
3
Material
Carbide
Type
Finisher
Helix Angle
60°
Cutting Direction
Right Hand
Shank Type
Weldon Flat Shank
Finish
TiCN
Measurement System
Inch
Helix Type
Equal Index
End Mill Application
General Purpose
End Mill Style
Square
Spiral Direction
Right Hand
Series
E5246
Center Cutting
Center Cutting
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.