Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length 60 Deg Helix Tin Coated Carbide

  • Mfr # 20573TN

  • Zoro # G4187860


product price: $31.99
/ea

Key Features

Number of Flutes
3
Cutting Direction
Right Hand
Milling Diameter
1/4 in
Length of Cut
0.750 in
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20573TN
Zoro #
G4187860
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/4 in
Length of Cut
0.750 in
Shank Dia.
1/4 in
Overall Length
2.500 in

Details

Number of Flutes
3
Cutting Direction
Right Hand
Measurement System
Inch
End Mill Style
Square
Finish
TiN
Center Cutting
Center Cutting
Material
Carbide
Series
E5246
Shank Type
Plain Shank
End Mill Application
General Purpose
Spiral Direction
Right Hand
Type
Finisher
Helix Type
Equal Index
Helix Angle
60°
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.