Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length Ball Nose Fine Pitch Rougher X-Power Carbide

  • Mfr # 93264

  • Zoro # G4451812


product price: $65.45
/ea

Key Features

Cutting Direction
Right Hand
Shank Type
Plain Shank
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
System of Measurement
Inch
Helix Angle
20°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93264
Zoro #
G4451812
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.750 in
Overall Length
2.500 in
Milling Diameter
5/16 in
Shank Dia.
5/16 in

Details

Cutting Direction
Right Hand
Shank Type
Plain Shank
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
System of Measurement
Inch
Helix Angle
20°
Type
Rougher, Fine Tooth
End Mill Style
Ball
Helix Type
Equal Index
Single End/Double End
Single End
Spiral Direction
Right Hand
End Mill Material
Carbide
Number of Flutes
3
Finish
X-Power Coated
Series
EM662
Center Cutting
Center Cutting
Grade
Fine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.