3 Flute Regular Length Ball Nose Tapered Tialn-Futura Coated Carbide
- Mfr # 88564TF
- Zoro # G4180179
product price:Â
$
62.29
/ea
Key Features
Material
Carbide
Measurement System
Inch
Overall Length
3 in
Number of Flutes
3
End Mill Style
Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88564TF
- Zoro #
- G4180179
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 3 in
- Milling Diameter
- 1/8 in
- Length of Cut
- 1/2 in
- Tip Diameter
- 1/8 in
- Shank Dia.
- 1/4 in
Details
- Material
- Carbide
- Measurement System
- Inch
- Number of Flutes
- 3
- End Mill Style
- Tapered
- Finish
- TiAlN
- Taper Angle Per Side
- 7 Degrees
- Single End/Double End
- Single End
- End Type- Holemaking
- Ball
- Shank Type
- Plain
- Series
- E5078
- Helix Angle
- 30 Degrees
- Cutting Direction
- Right Hand
- Center Cutting
- Yes
- Helix Type
- Equal Index
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.