3 Flute Regular Length Ball Nose Tapered Tialn-Futura Coated Carbide

  • Mfr # 88574TF

  • Zoro # G4184622


product price:  $89.99
/ea

Key Features

Material
Carbide
Measurement System
Inch
Overall Length
3-1/2 in
Milling Diameter
3/16 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
88574TF
Zoro #
G4184622
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
3-1/2 in
Milling Diameter
3/16 in
Length of Cut
1-3/4 in
Tip Diameter
3/16 in
Shank Dia.
3/8 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
3
End Mill Style
Tapered
Finish
TiAlN
Cutting Direction
Right Hand
End Type- Holemaking
Ball
Single End/Double End
Single End
Taper Angle Per Side
2 Degrees
Helix Angle
30 Degrees
Shank Type
Plain
Series
E5078
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.