Shop YG-1 TOOL
See all product information
Create Account
3 Flute Regular Length Ball Nose Tapered Tialn-Futura Coated Carbide
- Mfr # 88594TF
- Zoro # G4186619
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Measurement System
Inch
Milling Diameter
1/4 in
Overall Length
4.000 in
Number of Flutes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88594TF
- Zoro #
- G4186619
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Milling Diameter
- 1/4 in
- Overall Length
- 4.000 in
- Length of Cut
- 2.000 in
- Tip Diameter
- 1/4 in
- Shank Dia.
- 1/2 in
Details
- Material
- Carbide
- Measurement System
- Inch
- Number of Flutes
- 3
- End Mill Style
- Ball
- Finish
- TiAlN
- Shank Type
- Plain Shank
- Center Cutting
- Center Cutting
- Helix Angle
- 30 Degrees
- Cutting Direction
- Right Hand
- Taper Angle Per Side
- 2 Degrees
- End Mill Application
- General Purpose
- Type
- Tapered
- Single End/Double End
- Single End
- Helix Type
- Equal Index
- Series
- E5078
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.