Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length Center Cut Fine Pitch Rougher Asp-60

  • Mfr # 77907

  • Zoro # G4476312


product price: $39.39
/ea

Key Features

Number of Flutes
3
Length of Cut
0.625 in
Shank Type
Weldon Flat Shank
Type
Rougher, Fine Tooth
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77907
Zoro #
G4476312
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.625 in
Overall Length
2.437 in
Milling Diameter
1/4 in
Shank Dia.
3/8 in

Details

Number of Flutes
3
Shank Type
Weldon Flat Shank
Type
Rougher, Fine Tooth
Single End/Double End
Single End
Center Cutting
Center Cutting
End Mill Application
General Purpose
End Mill Style
Square
Helix Angle
30°
Cutting Direction
Right Hand
Grade
Fine
Finish
None
Helix Type
Equal Index
Measurement System
Inch
Spiral Direction
Right Hand
Material
Powdered Metal - ASP60 HSS-PM
Series
ASP60 MF FP REG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.