Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length Finisher For Aluminum Ticn Coated T-15

  • Mfr # EP10323C

  • Zoro # G4480241


product price: $32.39
/ea

Key Features

Material
Powdered Metal HSS-PM
Measurement System
Inch
Milling Diameter
1/2 in
Overall Length
3-1/4 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP10323C
Zoro #
G4480241
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Overall Length
3-1/4 in
Length of Cut
1-1/4 in
Shank Dia.
1/2 in

Details

Material
Powdered Metal HSS-PM
Measurement System
Inch
Number of Flutes
3
End Mill Style
Finisher
Finish
TiCN
Series
EK193
Single End/Double End
Single End
Cutting Direction
Right Hand
Shank Type
Weldon Flat
Helix Angle
42 Degrees
Spiral Direction
Right Hand
End Type- Holemaking
Square
Non Ferrous (N) Compatibility
Yes
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.