Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length Finisher For Aluminum Ticn Coated T-15

  • Mfr # EP10403C

  • Zoro # G4481343


product price: $67.65
/ea

Key Features

Number of Flutes
3
Milling Diameter
5/8 in
Series
EK193
Helix Type
Equal Index
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP10403C
Zoro #
G4481343
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/8 in
Overall Length
3.750 in
Length of Cut
1.625 in
Shank Dia.
5/8 in

Details

Number of Flutes
3
Series
EK193
Helix Type
Equal Index
Measurement System
Inch
End Mill Style
Square
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Finish
TiCN
Type
Finisher
End Mill Application
Aluminum Alloys
Helix Angle
42°
Cutting Direction
Right Hand
Single End/Double End
Single End
Material
Powdered Metal - T15 HSS-PM
Shank Type
Weldon Flat Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.