Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Regular Length Finisher For Aluminum Ticn Coated T-15

  • Mfr # EP10644C

  • Zoro # G4474571


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Shank Type
Weldon Flat Shank
Center Cutting
Center Cutting
Milling Diameter
1 in
Series
EK193
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP10644C
Zoro #
G4474571
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1 in
Length of Cut
2.000 in
Overall Length
4.500 in
Shank Dia.
1 in

Details

Number of Flutes
3
Shank Type
Weldon Flat Shank
Center Cutting
Center Cutting
Series
EK193
Measurement System
Inch
End Mill Style
Square
Helix Type
Equal Index
Spiral Direction
Right Hand
Single End/Double End
Single End
Finish
TiCN
End Mill Application
Aluminum Alloys
Helix Angle
42°
Cutting Direction
Right Hand
Type
Finisher
Material
Powdered Metal - T15 HSS-PM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.