Zoro Homepage

3 Flute Regular Length Rougher Ticn Coated For Aluminum T-15

  • Mfr # 66519PC

  • Zoro # G4467273


product price: $85.85
/ea
Free Shipping & Returns

Key Features

Material
Powdered Metal HSS-PM
Measurement System
Inch
Milling Diameter
5/8 in
Overall Length
3-3/4 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66519PC
Zoro #
G4467273
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/8 in
Overall Length
3-3/4 in
Length of Cut
1-5/8 in
Shank Dia.
5/8 in

Details

Material
Powdered Metal HSS-PM
Measurement System
Inch
Number of Flutes
3
End Mill Style
Rougher, Coarse Tooth
Finish
TiCN
Single End/Double End
Single End
Helix Angle
42 Degrees
Spiral Direction
Right Hand
End Type- Holemaking
Square
Cutting Direction
Right Hand
Series
EK191
Pitch
Coarse Pitch
Non Ferrous (N) Compatibility
Yes
Shank Type
Weldon Flat
Center Cutting
Yes
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.