Zoro Homepage

3 Flute Regular Length Tapered Tialn-Extreme Coated Carbide

  • Mfr # 87903TE

  • Zoro # G4177169


product price: $90.85
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
End Mill Style
Square
Center Cutting
Center Cutting
Measurement System
Inch
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87903TE
Zoro #
G4177169
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/8 in
Shank Dia.
1/2 in
Length of Cut
1.000 in
Tip Diameter
1/8 in
Overall Length
4.000 in

Details

Number of Flutes
3
End Mill Style
Square
Center Cutting
Center Cutting
Measurement System
Inch
Cutting Direction
Right Hand
Helix Angle
30°
Spiral Direction
Right Hand
Shank Type
Plain Shank
End Mill Application
General Purpose
Included Angle
20°
Single End/Double End
Single End
Series
E5077
Type
Tapered
Helix Type
Equal Index
Finish
TiAlN
Taper Angle Per Side
10°
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.