Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Short Length Ball Nose D-Power Em

  • Mfr # EI881100

  • Zoro # G4432179


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Helix Type
Equal Index
Shank Dia.
10 mm
Overall Length
80 mm
Single End/Double End
Single End
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EI881100
Zoro #
G4432179
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
10 mm
Overall Length
80 mm
Length Below Shank
30 mm
Length of Cut
15 mm
Milling Diameter
10 mm

Details

Helix Type
Equal Index
Single End/Double End
Single End
Spiral Direction
Right Hand
Helix Angle
30°
End Mill Application
Graphite, Non-Ferrous, Non-Metals
Number of Flutes
3
Reach
30 mm
End Mill Material
Carbide
Series
EI880
Finish
Diamond
Cutting Direction
Right Hand
Type
Finisher
Center Cutting
Center Cutting
System of Measurement
Metric
Shank Type
Plain Shank
End Mill Style
Ball

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.