Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Short Length Metric X-Power

  • Mfr # EM895100

  • Zoro # G4506318


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Spiral Direction
Right Hand
Length of Cut
22 mm
Milling Diameter
10 mm
Helix Type
Equal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM895100
Zoro #
G4506318
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
22 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Overall Length
72 mm

Details

Number of Flutes
3
Spiral Direction
Right Hand
Helix Type
Equal Index
Helix Angle
38°
Single End/Double End
Single End
End Mill Style
Square
Measurement System
Metric
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Cutting Direction
Right Hand
Type
Finisher
Finish
X-Power Coated
Shank Type
Plain Shank
Center Cutting
Center Cutting
Material
Carbide
Series
EM895

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.