Zoro Homepage

3 Flute Slow Spiral Flute Modified Bottoming TinCoated

  • Mfr # H9323

  • Zoro # G4343358


product price: $18.05
/ea

Key Features

Number of Flutes
3
Weight
0.02
Finish
TiN
Size
10-24, H3
Material
P-HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9323
Zoro #
G4343358
UPC #
-
Country of Origin
Unknown

Dimensions

Size
10-24, H3
Coolant Thru 0 With and X without
x
Chamfer Length
2P-3P

Details

Number of Flutes
3
Weight
0.02
Finish
TiN
Material
P-HSS
Pitch
24
Blank Standard
302A
System of Measurement
Inch
Chamfer Type
Modified Bottoming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.