Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Slow Spiral Flute Modified Bottoming TinCoated

  • Mfr # H9525

  • Zoro # G4354740


product price: $39.99
/ea

Key Features

Number of Flutes
3
Size
7/16-14, H5
Material
P-HSS
Weight
0.073
Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9525
Zoro #
G4354740
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7/16-14, H5
Chamfer Length
2P-3P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Material
P-HSS
Weight
0.073
Finish
TiN
Pitch
14
Blank Standard
302A
System of Measurement
Inch
Chamfer Type
Modified Bottoming

Description

This YG-1 TOOL CO 3 Flute Slow Spiral Flute Modified Bottoming TinCoated is a P-HSS material with a TiN finish. It has a drill size of 9.46277mm, a shank type of square, a useable length of 46.99mm, a tap type of SPFL, a diameter of 0.4375in, a square length of 0.41in, a pitch of 14, a pitch limit of H5, a useable length of 1.85in, a drill size of 0.37255in, a chamfer type of modified bottoming, a package height of 0.75in, a shank diameter of 0.323in, an OAL metric of 80.26, a chamfer length of 2P-3P, a neck diameter of 0.311in, an OAL inch of 3.16in, a square size of 0.242in, a thread length metric of 15.01, a square size metric of 6.15, a helix angle of 15, a neck diameter metric of 7.9, a thread series of UNC, a length/diameter of 2.5xD, a square length metric of 10.41, a thread length inch of 0.591, a shank diameter metric of 8.2, a system of measurement of inch, a trade name of YG Tap TiNi, a connection of 0.323 x 0.242in, a size & pitch of 41836, a connection metric of 8.2 x 6.15, a diameter metric of 11.1125, a coolant thru of 0, and a package width of 0.875in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.