Zoro Homepage

3 Flute Slow Spiral Flute Modified Bottoming TinCoated

  • Mfr # H9585

  • Zoro # G4364638


product price: $40.19
/ea

Key Features

Number of Flutes
3
Material
P-HSS
Size
1/2-20, H5
Weight
0.095
Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9585
Zoro #
G4364638
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/2-20, H5
Chamfer Length
2P-3P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Material
P-HSS
Weight
0.095
Finish
TiN
System of Measurement
Inch
Blank Standard
302A
Chamfer Type
Modified Bottoming
Pitch
20

Description

This YG-1 TOOL CO 3 Flute Slow Spiral Flute Modified Bottoming TinCoated is made of P-HSS material and has a size of 1/2-20, H5. It has a weight of 0.095, a finish of TiN, a shank diameter of 0.367 inches, a square size of 0.275 inches, a neck diameter of 0.354 inches, a thread length of 0.472 inches, a pitch of 20, an overall length of 3.38 inches, a drill size of 0.454535 inches, a thread series of UNF, a chamfer type of Modified Bottoming, a tap type of SPFL, a pitch limit of H5, and a connection of 0.367 x 0.275 inches. It comes in a package of 0.875 x 4 x 0.75 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.