
3 Flute Spiral Bottoming Bright Finish Tap For Steel Upto 38Hrc
Mfr # D4403
Zoro # G4301102
product price:Â $17.15
/eaKey Features
Number of Flutes
3
Material
HSSE-V3
Weight
0.02975
Finish
Bright
Size
1/4 x 20, H3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D4403
Zoro #
G4301102
UPC #
-
Country of Origin
Unknown
Dimensions
Size
1/4 x 20, H3
Chamfer Length
2P-3P
Details
Number of Flutes
3
Material
HSSE-V3
Weight
0.02975
Finish
Bright
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Pitch
20
Blank Standard
302A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.