3 Flute Spiral Bottoming Bright Finish Tap For Steel Upto 38Hrc

  • Mfr # D4405

  • Zoro # G4309782


product price:  $16.19
/ea

Key Features

Number of Flutes
3
Weight
0.02995
Finish
Bright
Material
HSSE-V3
Size
1/4 x 20, H5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4405
Zoro #
G4309782
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/4 x 20, H5
Chamfer Length
2P-3P

Details

Number of Flutes
3
Weight
0.02995
Finish
Bright
Material
HSSE-V3
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Blank Standard
302A
Pitch
20

Description

This YG-1 TOOL CO brand 3 Flute Spiral Bottoming Bright Finish Tap For Steel Upto 38Hrc has a number of flutes of 3, a weight of 0.02995, a bright finish, a material of HSSE-V3, a size of 1/4 x 20, H5, a modified bottoming chamfer type, a SPFL tap type, a helix angle of 45°, an OAL (metric) of 63.5, a diameter (inch) of 0.25, a sqr. size (metric) of 6.48, a pitch limit of H5, a connection (in) of 0.255 x 0.191, a useable length (in) of 1, a snap pack count of 10, a thread series of UNC, a sqr. lgth. (inch) of 0.31, an OAL (inch) of 2.5, a sqr. size (inch) of 0.191, a package (L) of 3.125, a package (H) of 0.375, a length/diameter of 2.5xD, a pitch of 20, a neck dia (inch) of 0.18, a diameter (metric) of 6.35, a shk. dia. (inch) of 0.255, a system of measurement of inch, a connection (mm) of 6.48 x 4.85, a drill size (inch) of 0.204535, a package (W) of 0.5, a thd. lgth. (inch) of 0.433, a drill size (mm) of 5.195189, a shank type of square, a sqr. lgth. (metric) of 7.87, a chamfer length of 2P-3P, a thd. lgth. (metric) of 11, a useable length (mm) of 25.4, a shk. dia. (metric) of 6.48, a trade name of YG Tap Steel, a neck dia (metric) of 4.57, and a size & pitch of 43834.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.