
3 Flute Spiral Bottoming Bright Finish Tap For Steel Upto 38Hrc
Mfr # D4425
Zoro # G4301769
product price:Â $18.85
/eaKey Features
Number of Flutes
3
Weight
0.0307
Material
HSSE-V3
Size
1/4 x 28, H5
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D4425
Zoro #
G4301769
UPC #
-
Country of Origin
Unknown
Dimensions
Size
1/4 x 28, H5
Chamfer Length
2P-3P
Details
Number of Flutes
3
Weight
0.0307
Material
HSSE-V3
Finish
Bright
Pitch
28
Chamfer Type
Modified Bottoming
Blank Standard
302A
System of Measurement
Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.