3 Flute Spiral Bottoming Bright Finish Tap For Steel Upto 38Hrc

  • Mfr # D4465

  • Zoro # G4314789


product price:  $19.19
/ea

Key Features

Number of Flutes
3
Weight
0.0513
Finish
Bright
Material
HSSE-V3
Size
5/16 x 24, H5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D4465
Zoro #
G4314789
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5/16 x 24, H5
Chamfer Length
2P-3P

Details

Number of Flutes
3
Weight
0.0513
Finish
Bright
Material
HSSE-V3
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Blank Standard
302A
Pitch
24

Description

The YG-1 TOOL CO brand 3 Flute Spiral Bottoming Bright Finish Tap For Steel Upto 38Hrc is a UNF thread series tap with a 45° helix angle and a modified bottoming chamfer length of 2P-3P. It has a 0.0513 weight, a bright finish, and is made of HSSE-V3 material. It has a size of 5/16 x 24, H5, a square length (metric) of 9.65, a shank diameter (inch) of 0.318, a diameter (inch) of 0.3125, a package (W) of 0.625, a package (H) of 0.5, a neck diameter (metric) of 6.45, a shank diameter (metric) of 8.08, a tap type of SPFL, a square size (inch) of 0.238, a size & pitch of 45428, a connection (mm) of 8.08 x 6.05, a useable length (mm) of 28.6, a drill size (inch) of 0.2746125, a pitch of 24, a package (L) of 3.75, a connection (in) of 0.318 x 0.238, a pitch limit of H5, a square length (inch) of 0.38, a thread length (inch) of 0.394, a thread length (metric) of 10.01, a drill size (mm) of 6.9751575, a length/diameter of 2.5xD, a diameter (metric) of 7.9375, an OAL (inch) of 2.72, a useable length (in) of 1.126, a neck diameter (inch) of 0.254, and a snap pack count of 10.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.