
3 Flute Spiral Bottoming Bright Finish Tap For Steel Upto 38Hrc
Mfr # D4483
Zoro # G4312013
product price:Â $20.79
/eaKey Features
Number of Flutes
3
Material
HSSE-V3
Size
3/8 X 16, H3
Finish
Bright
Weight
0.0777
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D4483
Zoro #
G4312013
UPC #
-
Country of Origin
Unknown
Dimensions
Size
3/8 X 16, H3
Chamfer Length
2P-3P
Details
Number of Flutes
3
Material
HSSE-V3
Finish
Bright
Weight
0.0777
Pitch
16
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Blank Standard
302A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.