Zoro Homepage

3 Flute Spiral Bottoming Din Len Ansh Shank Coated Tap Multi Purpose

  • Mfr # G2323

  • Zoro # G4330992


product price: $17.09
/ea

Key Features

Number of Flutes
3
Weight
0.02325
Finish
Hardslick
Material
HSS-V
Size
10 X 24, H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2323
Zoro #
G4330992
UPC #
-
Country of Origin
Unknown

Dimensions

Size
10 X 24, H3
Coolant Thru 0 With and X without
x
Chamfer Length
2P-3P

Details

Number of Flutes
3
Weight
0.02325
Finish
Hardslick
Material
HSS-V
Chamfer Type
Modified Bottoming
Blank Standard
DIN/ANSI
System of Measurement
Inch
Pitch
24

Description

The YG-1 TOOL CO brand 3 Flute Spiral Bottoming Din Len Ansh Shank Coated Tap Multi Purpose is a high-speed steel-V (HSS-V) tap with a hardslick finish. It has 3 flutes, a helix angle of 45 degrees, and a thread series of UNC. It has a size of 10 X 24, H3, a diameter of 0.19 inches and 4.826 millimeters, a neck diameter of 0.131 inches and 3.33 millimeters, a shank diameter of 0.194 inches and 4.93 millimeters, a square length of 0.25 inches and 6.35 millimeters, and a square size of 0.152 inches and 3.86 millimeters. The thread length is 0.354 inches and 8.99 millimeters, the chamfer length is 2P-3P, the overall length is 2.756 inches and 70 millimeters, the useable length is 0.906 inches and 23.01 millimeters, and the drill size is 0.1521125 inches and 3.8636575 millimeters. The package size is 3.75 x 0.5 x 0.375 inches. The pitch limit is H3. The weight is 0.02325.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.