Zoro Homepage

3 Flute Spiral Bottoming Din Len Ansh Shank Finish Tap Multi Purpose

  • Mfr # G0403

  • Zoro # G4330688


product price: $10.25
/ea

Key Features

Number of Flutes
3
Size
1/4 X 20, H3
Finish
Bright
Weight
0.04135
Material
HSS-V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0403
Zoro #
G4330688
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/4 X 20, H3
Chamfer Length
2P-3P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Finish
Bright
Weight
0.04135
Material
HSS-V
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Pitch
20
Blank Standard
DIN/ANSI

Description

The YG-1 TOOL CO brand 3 Flute Spiral Bottoming Din Len Ansh Shank Finish Tap Multi Purpose is a high-speed steel-V tap with a bright finish. It has 3 flutes, a size of 1/4 X 20, H3 pitch limit, a neck diameter of 0.18 inches, a square size of 0.191 inches, a square length of 0.31 inches, a modified bottoming chamfer type, a 2P-3P chamfer length, a square shank type, a 6.35 metric diameter, a 20 pitch, a 0.255 x 0.191 inch connection, a 0.5 inch package height, a 0.25 inch diameter, a 3.15 inch overall length, a 0.433 inch thread length, a 0.204535 inch drill size, a 5.195189 mm drill size, a 43834 size and pitch, a UNC thread series, a 4.57 metric neck diameter, a 4.85 metric square size, a YG Tap GP trade name, a 25.4 mm useable length, a 4.625 inch package length, a 45 degree helix angle, an inch system of measurement, a 0.625 inch package width, a 7.87 metric square length, a 2.5 x D length/diameter ratio, a 0 coolant thru, an 80.01 mm overall length, and a SPFL tap type.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.