Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc

  • Mfr # E0165

  • Zoro # G4339611


product price: $19.69
/ea

Key Features

Number of Flutes
3
Material
HSSE-V3
Size
4 x 40, H5
Finish
HardSlick
Weight
0.0101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0165
Zoro #
G4339611
UPC #
-
Country of Origin
Unknown

Dimensions

Size
4 x 40, H5
Chamfer Length
2P-3P

Details

Number of Flutes
3
Material
HSSE-V3
Finish
HardSlick
Weight
0.0101
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Pitch
40
Blank Standard
302A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.