3 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc

  • Mfr # E0243

  • Zoro # G4342159


product price: $21.59
/ea

Key Features

Number of Flutes
3
Size
6 x 32, H3
Material
HSSE-V3
Finish
HardSlick
Weight
0.0108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0243
Zoro #
G4342159
UPC #
-
Country of Origin
Unknown

Dimensions

Size
6 x 32, H3
Chamfer Length
2P-3P

Details

Number of Flutes
3
Material
HSSE-V3
Finish
HardSlick
Weight
0.0108
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Pitch
32
Blank Standard
302A

Description

The YG-1 TOOL CO 3 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc is a #6-32 UNC tap with a H3 pitch limit. It has a modified bottoming chamfer type and a 45° helix angle. It has a 0.138 inch diameter, 0.11 inch square size, 0.276 inch thread length, 0.19 inch square length, 0.689 inch useable length, and 2.5xD length/diameter ratio. It has a 2.783443125 mm drill size, 3.5052 mm diameter, 3.58 mm square size, 7.01 mm thread length, 4.83 mm square length, 17.5 mm useable length, 2.39 mm neck diameter, and 3.58 mm shank diameter. It has a 0.0108 pound weight, 0.375 inch package (H), 0.5 inch package (W), and 3.125 inch package (L). It is made of HSSE-V3 material and has a HardSlick finish. It comes in a snap pack count of 10.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.