3 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc

  • Mfr # E0283

  • Zoro # G4354040


product price: $21.95
/ea

Key Features

Number of Flutes
3
Weight
0.0142
Material
HSSE-V3
Finish
HardSlick
Size
8 x 32, H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E0283
Zoro #
G4354040
UPC #
-
Country of Origin
Unknown

Dimensions

Size
8 x 32, H3
Chamfer Length
2P-3P

Details

Number of Flutes
3
Weight
0.0142
Material
HSSE-V3
Finish
HardSlick
Chamfer Type
Modified Bottoming
Pitch
32
Blank Standard
302A
System of Measurement
Inch

Description

This YG-1 TOOL CO 3 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc is made of HSSE-V3 material and has a HardSlick finish. It has a size of 8 x 32, H3, UNC thread series, a diameter of 0.164 inches, a connection of 4.27 x 3.33 mm, a drill size of 3.443843125 mm, a square size of 0.131 inches and 4.27 mm, a pitch limit of H3, a package length of 3.125, a neck diameter of 0.12 inches, a package width of 0.5, a square length of 0.25 inches and 6.35 mm, a connection of 0.168 x 0.131 inches, a package height of 0.375, a tap type of SPFL, a drill size of 0.135584375 inches, a length/diameter of 2.5xD, a thread length of 0.276 inches and 7.01 mm, a neck diameter of 3.05 mm, a shank diameter of 0.168 inches and 4.27 mm, a pitch of 32, a snap pack count of 10, a trade name of YG Tap Steel, an OAL of 2.13 inches and 54.1 mm, a chamfer type of Modified Bottoming, a size and pitch of #8-32, a useable length of 19.1 mm and 0.752 inches, a helix angle of 45°, a system of measurement of Inch, a diameter of 4.1656 mm, a shank type of Square, and a chamfer length of 2P-3P. It has a weight of 0.0142.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.