3 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc

  • Mfr # E0442

  • Zoro # G4326488


product price: $32.45
/ea

Key Features

Number of Flutes
3
Material
HSSE-V3
Weight
0.052
Finish
HardSlick
Size
5/16 x 18, H2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E0442
Zoro #
G4326488
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5/16 x 18, H2
Chamfer Length
2P-3P

Details

Number of Flutes
3
Material
HSSE-V3
Weight
0.052
Finish
HardSlick
Pitch
18
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Blank Standard
302A

Description

This YG-1 TOOL CO 3 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc is made of HSSE-V3 material and has a weight of 0.052. It has a HardSlick finish, a size of 5/16 x 18, H2, and a thread series of UNC. It has an overall length of 2.72 inches (69.09 mm), a thread length of 0.472 inches (11.99 mm), a diameter of 0.3125 inches (7.9375 mm), a shank diameter of 0.318 inches (8.08 mm), a neck diameter of 0.234 inches (5.94 mm), and a square length of 0.38 inches (9.65 mm). It has a chamfer length of 2P-3P, a length/diameter of 2.5xD, a helix angle of 45°, and a pitch limit of H2. It comes in a package of 10.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.