3 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc

  • Mfr # E0463

  • Zoro # G4324239


product price: $33.99
/ea

Key Features

Number of Flutes
3
Weight
0.052
Finish
HardSlick
Size
5/16 x 24, H3
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E0463
Zoro #
G4324239
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5/16 x 24, H3
Chamfer Length
2P-3P

Details

Number of Flutes
3
Weight
0.052
Finish
HardSlick
Material
HSSE-V3
Blank Standard
302A
Pitch
24
System of Measurement
Inch
Chamfer Type
Modified Bottoming

Description

The YG-1 TOOL CO 3 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc is a UNF thread series tap with a 0.052 weight, HardSlick finish, 5/16 x 24 size and H3 pitch limit. It has a 0.318 shank diameter (8.08 metric), 0.254 neck diameter (6.45 metric), 0.2746125 drill size (6.9751575 metric), 0.38 square length (9.65 metric), 0.3125 diameter (7.9375 metric), 0.238 square size (6.05 metric), 2.72 overall length (69.09 metric), 2.5xD length/diameter ratio, 45° helix angle, 1.126 useable length (28.6 metric), modified bottoming chamfer type, and 0.394 thread length (10.01 metric). It comes in a snap pack of 10.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.