3 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc

  • Mfr # E0487

  • Zoro # G4351712


product price: $33.99
/ea

Key Features

Number of Flutes
3
Material
HSSE-V3
Size
3/8 x 16, H7
Weight
0.07845
Finish
HardSlick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0487
Zoro #
G4351712
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3/8 x 16, H7
Chamfer Length
2P-3P

Details

Number of Flutes
3
Material
HSSE-V3
Weight
0.07845
Finish
HardSlick
System of Measurement
Inch
Pitch
16
Blank Standard
302A
Chamfer Type
Modified Bottoming

Description

This YG-1 TOOL CO 3 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc is made of HSSE-V3 material and has a size of 3/8 x 16, H7. It has a weight of 0.07845 and a HardSlick finish. The thread length (inch) is 0.551, the shank type is square, the diameter (inch) is 0.375, the length/diameter is 2.5xD, the package (H) is 0.625, the drill size (inch) is 0.31816875, the connection (in) is 0.381 x 0.286, the neck diameter (metric) is 7.29, the useable length (mm) is 31.8, the thread length (metric) is 14, the package (L) is 3.875, the tap type is SPFL, the chamfer type is modified bottoming, the square length (metric) is 11.18, the package (W) is 0.75, the square size (metric) is 9.68, the trade name is YG Tap Steel, the shank diameter (metric) is 9.68, the thread series is UNC, the pitch is 16, the snap pack count is 10, the square length (inch) is 0.44, the useable length (in) is 1.252, the shank diameter (inch) is 0.381, the connection (mm) is 9.68 x 7.26, the pitch limit is H7, the neck diameter (inch) is 0.287, the drill size (mm) is 8.08148625, the OAL (metric) is 74.68, the size & pitch is 42437, the OAL (inch) is 2.94, the chamfer length is 2P-3P, the square size (inch) is 0.286, the helix angle is 45°, and the diameter (metric) is 9.525.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.