3 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc

  • Mfr # E0565

  • Zoro # G4352132


product price: $42.59
/ea

Key Features

Number of Flutes
3
Size
1/2 x 13, H5
Material
HSSE-V3
Weight
0.0953
Finish
HardSlick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0565
Zoro #
G4352132
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/2 x 13, H5
Chamfer Length
2P-3P

Details

Number of Flutes
3
Material
HSSE-V3
Weight
0.0953
Finish
HardSlick
System of Measurement
Inch
Blank Standard
302A
Pitch
13
Chamfer Type
Modified Bottoming

Description

The YG-1 TOOL CO brand 3 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc is a tap with 3 flutes, a size of 1/2 x 13, H5, a material of HSSE-V3, a weight of 0.0953, a finish of HardSlick, a drill size of 0.430053846 inches, a tap type of SPFL, a thread length of 0.63 inches, a chamfer type of Modified Bottoming, a shank diameter of 9.32 metric and 0.367 inches, an overall length of 3.38 inches and 85.85 metric, a connection of 9.32 x 6.99 metric and 0.367 x 0.275 inches, a square length of 11.18 metric and 0.44 inches, a neck diameter of 8.99 metric and 0.354 inches, a thread length of 16 metric, a pitch of 13, a size and pitch of 41276, a pitch limit of H5, a chamfer length of 2P-3P, a thread series of UNC, a drill size of 10.92336769 metric, a square size of 9.32 metric and 0.275 inches, a trade name of YG Tap Steel, a shank type of Square, a useable length of 52.5 metric and 2.067 inches, a diameter of 12.7 metric and 0.5 inches, and a package of 0.75 x 0.875 x 4 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.