3 Flute Spiral Bottoming Hardslick Coated Tap For Steels Upto 45Hrc

  • Mfr # H8323

  • Zoro # G4339340


product price: $26.95
/ea

Key Features

Number of Flutes
3
Finish
Hardslick
Weight
0.02
Material
P-HSS
Size
10-24, H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8323
Zoro #
G4339340
UPC #
-
Country of Origin
Unknown

Dimensions

Size
10-24, H3
Chamfer Length
2P-3P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Finish
Hardslick
Weight
0.02
Material
P-HSS
Pitch
24
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Blank Standard
302A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.