
3 Flute Spiral Bottoming Hardslick Coated Tap For Steels Upto 45Hrc
Mfr # H8464
Zoro # G4339261
product price:Â $39.89
/eaKey Features
Number of Flutes
3
Weight
0.052
Finish
Hardslick
Material
P-HSS
Size
5/16-24, H4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H8464
Zoro #
G4339261
UPC #
-
Country of Origin
Unknown
Dimensions
Size
5/16-24, H4
Coolant Thru 0 With and X without
x
Chamfer Length
2P-3P
Details
Number of Flutes
3
Weight
0.052
Finish
Hardslick
Material
P-HSS
Pitch
24
Chamfer Type
Modified Bottoming
Blank Standard
302A
System of Measurement
Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.