3 Flute Spiral Bottoming Steam Oxide Tap For Steel Upto 38Hrc

  • Mfr # D3242

  • Zoro # G4309134


product price:  $14.75
/ea

Key Features

Number of Flutes
3
Finish
Oxide
Size
6 - 32, H2
Weight
0.0108
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3242
Zoro #
G4309134
UPC #
-
Country of Origin
Unknown

Dimensions

Size
6 - 32, H2
Chamfer Length
2P-3P

Details

Number of Flutes
3
Finish
Oxide
Weight
0.0108
Material
HSSE-V3
Blank Standard
302A
System of Measurement
Inch
Pitch
32
Chamfer Type
Modified Bottoming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.