
3 Flute Spiral Bottoming Steam Oxide Tap For Steel Upto 38Hrc
Mfr # D3447
Zoro # G4289333
product price:Â $19.19
/eaKey Features
Number of Flutes
3
Finish
Oxide
Material
HSSE-V3
Size
5/16 - 18, H7
Weight
0.0512
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D3447
Zoro #
G4289333
UPC #
-
Country of Origin
Unknown
Dimensions
Size
5/16 - 18, H7
Chamfer Length
2P-3P
Details
Number of Flutes
3
Finish
Oxide
Material
HSSE-V3
Weight
0.0512
Pitch
18
System of Measurement
Inch
Blank Standard
302A
Chamfer Type
Modified Bottoming
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.