3 Flute Spiral Bottoming Steam Oxide Tap For Steel Upto 38Hrc

  • Mfr # D3503

  • Zoro # G4293393


product price:  $20.79
/ea

Key Features

Number of Flutes
3
Size
3/8 - 24, H3
Finish
Oxide
Material
HSSE-V3
Weight
0.079
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3503
Zoro #
G4293393
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3/8 - 24, H3
Chamfer Length
2P-3P

Details

Number of Flutes
3
Finish
Oxide
Material
HSSE-V3
Weight
0.079
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Blank Standard
302A
Pitch
24

Description

This YG-1 TOOL CO 3 Flute Spiral Bottoming Steam Oxide Tap For Steel Upto 38Hrc is designed for use with steel up to 38Hrc. It has 3 flutes, a size of 3/8 - 24, H3, an oxide finish, and is made of HSSE-V3 material. It has a weight of 0.079, a length/diameter of 2.5xD, a thread length (inch) of 0.394, a shank diameter (metric) of 9.68, a drill size (mm) of 8.5626575, a pitch limit of H3, a square length (inch) of 0.44, a useable length (mm) of 31.8, a tap type of SPFL, a square size (inch) of 0.286, a square size (metric) of 9.68, a package (W) of 0.75, a connection (mm) of 9.68 x 7.26, a trade name of YG Tap Steel, a chamfer type of Modified Bottoming, a package (L) of 3.875, a neck diameter (inch) of 0.316, a thread length (metric) of 10.01, a shank diameter (inch) of 0.381, an OAL (metric) of 74.68, a diameter (metric) of 9.525, a snap pack count of 10, a helix angle of 45°, a chamfer length of 2P-3P, a neck diameter (metric) of 8.03, a square length (metric) of 11.18, a diameter (inch) of 0.375, a package (H) of 0.625, a thread series of UNF, a system of measurement of Inch, a size & pitch of 45359, a pitch of 24, a drill size (inch) of 0.3371125, a useable length (in) of 1.252, an OAL (inch) of 2.94, a connection (in) of 0.381 x 0.286, and a shank type of Square.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.