
3 Flute Spiral Bottoming Steam Oxide Tap For Steel Upto 38Hrc
Mfr # D3527
Zoro # G4289762
product price:Â $31.49
/eaKey Features
Number of Flutes
3
Weight
0.074
Size
7/16 - 14, H7
Finish
Oxide
Material
HSSE-V3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D3527
Zoro #
G4289762
UPC #
-
Country of Origin
Unknown
Dimensions
Size
7/16 - 14, H7
Chamfer Length
2P-3P
Details
Number of Flutes
3
Weight
0.074
Finish
Oxide
Material
HSSE-V3
Blank Standard
302A
System of Measurement
Inch
Pitch
14
Chamfer Type
Modified Bottoming
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.